0
1

XOMT 060204-HQ Insert Grade IC328

Order Code: ZT1156108X

£102.99 Inc VAT (20%)


Description

XOMT Milling Inserts

HELIQUAD square inserts for milling, drilling and boring, with 2 right- and 2 left-hand cutting edges for general use.

Insert Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description
Specifications for XOMT 060204-HQ Insert Grade IC328
  • Shape
    Square
  • Finish/Coating
    TiCN
  • ISO Cut
    S20 to S30
    P25 to P40
    M30 to M40
  • Thickness
    2.38mm
  • ISO Category Grade
    M
    P
    S
  • ISO Designation
    XOMT 060204-HQ
  • Manufacturer Grade
    IC328
  • Insert Style
    XOMT
  • Cutting Edge Length
    6mm
  • Material Application
    High-temperature Alloys
    Stainless Steel
    Steel
  • Insert Size
    602
  • Corner Radius
    0.4mm
  • Material
    Carbide
  • Chipbreaker
    HQ
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome