0
1

XOMX 060204R-M05 Insert Grade

Order Code: ZT1720159S

£12.99each Inc VAT (20%)
£129.90 minimum order value

Minimum order quantity: 10.

Description

Manufactured from carbide and cermet, these XOMX milling inserts are suited for use when working on steels, stainless steels and high-temperature super alloys. Available in two specifications, the inserts are manufactured to grade MS2050.

Features and Benefits
• Manufactured from carbide and cermet for resilience
• Grade MS2050 material for overall durability
• Suited for use with an array of materials for versatility of use
• Available in two sizes and specifications to suit your requirements

Typical Applications
• Suited for use when milling steels including stainless steels as well as high-temperature super alloys

See full description
Specifications for XOMX 060204R-M05 Insert Grade
  • Thickness
    2.45mm
  • MFR Part No.
    3002411
  • Clearance Angle
    15°
  • Insert Style
    XOMX
  • Corner Radius
    0.4mm
  • Material
    Carbide
  • Shape
    Special Parallelogram
  • Cutting Direction
    Right Hnd
  • Cutting Edge Length
    5.5mm
  • Manufacturer Grade
    MS2050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome