XOMX 060204R-M0O5 Insert Grade F30M

Order Code: ZT1326644S

£10.99each Inc VAT (20%)
£109.90 minimum order value

Minimum order quantity: 10.

Description

Made with a durable carbide and cermet construction for increased durability and stability when machining. Their PVD coating allows for increased wear and heat resistance allowing a longer cutting lifespan for their two cutting edges.

Features and Benefits
• Carbide and cermet construction for added durability and stability
• PVD coating for increased wear and heat resistance
• 2 cutting edges for optimal cutting performance

Specifications
• Grade: F40M
• Gradetype: Carbide PVD
• Cutting direction: Right
• Corner radius: 0.40mm
• Rake angle 20.2 degrees
• Cutting edges: 2

Typical Applications
• Milling
• Steel
• Stainless steel

See full description
Specifications for XOMX 060204R-M0O5 Insert Grade F30M
  • Chipbreaker
    M05
  • Corner Radius
    0.4mm
  • Cutting Edge Length
    5.5mm
  • Insert Style
    XOMX
  • Thickness
    2.45mm
  • MFR Part No.
    2421531
  • Clearance Angle
    15°
  • Material
    Carbide
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Coated
  • Manufacturer Grade
    F40M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome