XPMT 100408-HQ Insert Grade IC328

Order Code: ZT1156007X

£111.99 Inc VAT (20%)


Description

XPMT Milling Inserts

Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for XPMT 100408-HQ Insert Grade IC328
  • Material Application
    High-temperature Alloys
    Stainless Steel
    Steel
  • ISO Designation
    XPMT 100408HQ
  • Manufacturer Grade
    IC328
  • ISO Cut
    M30 to M40
    S20 to S30
    P25 to P40
  • ISO Category Grade
    S
    P
    M
  • Finish/Coating
    TiCN
  • Insert Size
    1004
  • Material
    Carbide
  • Thickness
    4.12mm
  • Clearance Angle
    11°
  • Cutting Edge Length
    10.2mm
  • Corner Radius
    0.6
  • Insert Style
    XPMT
  • Chipbreaker
    HQ
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome