Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Mitre Blocks & Bench Hooks
9" x 3" Beechwood Mitre Box
By Kennedy
1 Review
Order Code:
ZT1008991X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/mitre-blocks-and-bench-hooks/9-inch-x-3-inch-beechwood-mitre-box/p/ZT1008991X
Add to quotation
Schedule an order and save 5%
View all Mitre Blocks & Bench Hooks
Description
Mitre Box
Mitre box and block pre-cut at 45° and 90°.
Tags:
#BulkDiscount
Specifications
Product Variants