Mighty Mitre Box

Order Code: ZT4958196S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Linic Mighty Mitre Box Size 360mm length x 165mm wide x 90mm high 45 & 90 degree cuts in a vertical direction 45 & 60 degree cuts in a horizontal direction Made from 100% recycled polystyrene. Strong and durable Ideal for woodworking not suitable for standard coving

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mighty Mitre Box
  • Height
    90mm
  • Product Type
    Mitre Box
  • Length
    360mm
  • Width
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome