Square Butchers Block 37cm

Order Code: ZT4947226S

£21.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.490%
5 - 9£20.634%
10 - 19£19.778%
20 +£18.9112%


Description

Typhoon Square Butchers Block 37cm Typhoon Living butchers block is perfect for preparing or carving meat at home. The bamboo wood is grown sustainably and is a quickly renewable resource, making it kind to the planet. The butchers block is thick and tough, making it extremely durable and perfect for daily use. The Typhoon cutting boards are really easy to maintain and clean, the boards can be wiped clean or washed with warm soapy water after use. The butchers block is a generous 37 cm square, which gives you plenty of room for meal prep.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Square Butchers Block 37cm
  • Shape
    Square
  • Product Type
    Butchers Block
  • Size
    37cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome