01505 12" Sliding Compound Mitre Saw with Laser

01505 12" Sliding Compound Mitre Saw with Laser

Order Code: ZT3447543S

£299.99 Inc VAT (20%)


Description

The SIP 12" Sliding Compound Mitre Saw with Laser is a powerful, versatile and accurate woodcutting saw. Designed with a belt-driven motor for smoother handling and quieter operation, it is ideal for professional woodworking workshops, domestic or commercial premises and DIY uses.

Featuring a 12" blade for handling larger workpieces and making deeper cuts, plus compound fuctionality to perform both bevel and mitre cuts, this heavy-duty multi-process tool is ideal for frequent day-to-day use.

Applications & uses: Designed for professional woodwork applications. Ideal for use in woodworking workshops. Suitable for tradespeople in commercial and domestic settings.

SIP 2-Year Standard Silver Warranty | Find out more

12" saw blade for handling larger workpieces and performing deeper cuts
Fitted with a ⌀ 305mm x 40TCT high-quality saw blade.

Features a sliding mechanism which extends the width of cutting range.

Adjustable depth-cut setting for tenoning and trenching tasks.

A laser guide indicates the blade cutting path for greater accuracy.

Compound features delivers outstanding cutting versatility for complex applications
By tilting in one or two directions the saw can create bevel cuts in addition to mitre cuts.

This double bevel function is adjustable by 45° both left and right.

The mitre gauge can move between -45°/0°/+45° for greater cutting capacity.

Features a heavy-duty rotating table with pre-set mitre stops and clamp for securing workpieces.

Strong head support with slow-start industrial grip 'n' trigger power handle.

Dust collection bag helps to reduce sawdust and debris in the work area.

Heavy-duty construction for long life performance
High torque belt-driven 1800w (2.4hp) motor for powerful and smooth performance.

This also ensures smoother handling and quieter operation.

Robust cast steel base for greater stability when in operation.

Bench-top or work-frame mountable.

Carry handle for easy transporting of the tool between work sites.

Enhanced safety features for assured operation
Automatic retracting lower blade guard for greater user safety.
Technical Information
ITEM NO. 01505
Input Supply: 230v (13A)
Motor Power: 1.8kW (2.4hp)
Blade Speed: 3800rpm
Blade Diameter: ⌀ 305mm
Blade Bore Size: 30mm
Blade Teeth: 40TCT
Blade Thickness: 1.8mm min./2.8mm max.
Mitre Range: -45°/0°/+45°
Bevel Range: Up to 45° (left and right)
Cutting Capacities: 00° x 00°: 330mm x 105mm (straight) 45° x 00°: 230mm x 105mm (mitre) 00° x 45°: 330mm x 60mm (left bevel) 00° x 45°: 230mm x 33mm (right bevel) 45° x 45°: 230mm x 60mm (left compound mitre) 45° x 45°: 230mm x 33mm (right compound mitre)
Net Weight: 16.00kg
Gross Weight: 18.60kg
Product Dimensions: 600 (H) x 650 (W) x 890mm (D)
Packaged Dimensions: 530 (H) x 920 (W) x 575mm (D)

See full description
Specifications for 01505 12" Sliding Compound Mitre Saw with Laser
  • Motor Power
    1.8kW (2.4hp)
  • Blade Thickness
    1.8mm min. / 2.8mm max
  • Blade Speed
    3800rpm
  • Blade Diameter
    � 305mm