1-19-212 Mitre Saw Storage Box

Order Code: ZT1008994X

£6.99 Inc VAT (20%)


Description

The easy to use solution for precise mitre cuts. Patented storage system for storing saw. 90° and 45° mitre slots as well as 22.5° for octagonal shapes. Manufactured from
lightweight high impact ABS plastic.
Length: 300mm.

Specifications for 1-19-212 Mitre Saw Storage Box
  • Type
    Mitre Block
  • Mitre Angle
    90°
    45°
    22.5°
  • Blade Material
    Plastic
  • Internal Length
    58mm
  • Block Material
    ABS
  • MFR Part No.
    1-19-212
  • Overall Length/Head Size
    229mm
  • Internal Width
    143mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome