1-19-800 Saw Storage Mitre Box with Tenon Saw 300mm (12")

Order Code: ZT2601087S

£16.99 Inc VAT (20%)


Description

Stanley 1-19-800 Saw Storage Mitre Box with Saw The Stanley 1-19-800 is an 'All In One' Saw and Mitre Box for precise mitre cuts. The patented storage system offers 90° and 45° mitre slots as well as 22.5° for octagon shapes. Made from lightweight ABS plastic it includes a Tenon Saw. Features: 90º, 45º and 22.5º angles and 45º scarf cut guide Complete with tenon saw Front lips butt up against workbench to prevent slippage in use Holes in base for fastening to workbench Lightweight, high impact ABS plastic mitre box for strength and durability Pre-drilling for the attachment of the mitre box to the workbench Shock resistant ABS body Specification: Part number: 1-19-800 Overall dimensions: 460 x 240 x 95mm Tenon saw blade length: 12 Inches / 300mm

See full description
Specifications for 1-19-800 Saw Storage Mitre Box with Tenon Saw 300mm (12")
  • Material
    ABS Plastic
  • Overall Dimensions
    460 x 240 x 95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome