5903RK 235mm Circular Saw in Kit Box (110V)

Order Code: ZT2602429S

£299.99 Inc VAT (20%)


Description

235mm circular saw complete with circular saw blade for wood Model 5903R is a redesigned version of the predecessor Model 5900BR. The 5903R Model is equipped with a riving knife, electric brake, a more powerful Makita motor, more efficient chip/sawdust ejection port, and extremely durable aluminium base. It complies with CENELEC. Satisfied customers who bought this say: "Robust and well-engineered. Powerful but easy to control. The riving knife is easily adjusted or removed for plunge cutting. A quality tool." "Sturdy base and plenty of power." Features: For all-round easier operation Easier, more efficient chip/sawdust ejection Anti kick-back riving knife Electronic brake Double insulated for added safety Soft start Comes with: Carbide-tipped saw blade Rip fence (guide rule) Hex wrench Carry case Specification: Max Cut @ 90?: 85mm Max Cut @ 45?: 64mm Blade Diameter: 235mm Bore Diameter: 30mm Input wattage: 1,550w No Load Speed: 4,500rpm Net Weight: 7.6kg

See full description
Specifications for 5903RK 235mm Circular Saw in Kit Box (110V)
  • No Load Speed
    4500rpm
  • Supply Voltage
    110V
  • Bore Diameter
    30mm
  • Blade Diameter
    235mm
  • Product Type
    Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome