C8FSEJRZ 240V Slide Compound Mitre Saw 216MM 1050W

Order Code: ZT1040045P

£399.99 Inc VAT (20%)


Description

Features:

- Twin horizontal rails give a maximum cutting width of 312mm.
- Left bevel cutting up to 48.
- Lightweight design.
- Soft grip handle.
- Power input: 1050W.
- Max. cutting capacity: 65 x 312mm.

See full description
Specifications for C8FSEJRZ 240V Slide Compound Mitre Saw 216MM 1050W
  • Weight
    14kg
  • No Load Speed
    5500rpm
  • Blade Specifications
    216 x 30
  • Supply Voltage
    240V
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Double Bevel
  • Includes
    24 Tooth TCT Saw Blade
    Vice Assembley
    Dust Bag
    Wrench
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Blade Diameter
    216mm
  • Mitre Cutting Range
    Left 45 to Right 45°
  • Power Rating
    1050W
  • Bevel Cutting Range
    Left 45 to Right 45°
  • MFR Part No.
    C8FSEJRZ
  • Max. Cross Cut
    65 x 312mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome