0
1
2
3

CE001GZ XGT 80Vmax Power Cutter 80V (2 X 40V) Bare Unit MAKCE001GZ

Order Code: ZT3346546S

£1,099.99 Inc VAT (20%)


Description

The Makita CE001G XGT 80Vmax Power Cutter has a powerful brushless motor, powered by 2 x 40Vmax Li-ion batteries (not supplied) Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops. A built-in WetGuard allows for excellent water resistant performance.

Its extra-low vibration level allows for reduced operator fatigue. Whilst an electric brake provides increased operator safety. The battery protection system automatically shuts off power when the battery level is low

Comes with: 1 x Coupling Sleeve, 1 x Reducing Ring 25.4 x 20 x 5mm and 1 x Wrench Set.

Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 5, 300/min.
Max. Cutting Capacity: 127mm.
Cutting Disc: 355 x 25.4mm Bore.
Weight: 10.3kg.

Technical Specs
No Load Speed: 5, 300/min.
Max. Cutting Capacity: 127mm.
Cutting Disc: 355 x 25.4mm Bore.
Weight: 10.3kg.

See full description
Specifications for CE001GZ XGT 80Vmax Power Cutter 80V (2 X 40V) Bare Unit MAKCE001GZ
  • Battery Supplied
    Bare Unit
  • Supply Voltage
    80V
  • Power Source
    Cordless 80V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome