CraftPro Mitre Saw Blade 216 x 30mm x 24T/48T/60T (Pack 3) TRECSB216P3

Order Code: ZT1295257P

£83.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Trend CraftPro Mitre Saw Blade Triple Pack contains a selection of same diameter Tungsten Carbide Tipped circular saw blades designed for a professional finish in hardwood, exotic rip, plywood rip, crosscut, softwood rip and chipboard laminated one-sided. The high-grade, alloy steel plate body has been precision ground to maintain flatness. Silver brazed to ensure tips are securely bonded to body. With a reamed bore to ensure a precise spindle fit. Laser etched on reverse to European standard EN 847-1/2. Contains 1 x CSB/CC21624 Crosscut Mitre Saw Blade 216 x 30mm x 24T 1 x CSB/CC21648 Medium/Fine Cut Mitre Saw Blade 216 x 30mm x 48T 1 x CSB/CC21660 Fine Cut Mitre Saw Blade 216 x 30mm x 60T

See full description
Specifications for CraftPro Mitre Saw Blade 216 x 30mm x 24T/48T/60T (Pack 3) TRECSB216P3
  • MFR Part No.
    CSB/CC216/3PK
  • Bore Diameter
    216 x 30mm
  • Number of Teeth
    Mixed Set
  • Blade Diameter
    216mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome