0
1

DCS727T2 Flexvolt 54V 250MM Mitre Saw with 2 6.0AH Battery

Order Code: ZT1411783X

£1,239.99 Inc VAT (20%)


Description

The DeWalt DCS727 FLEXVOLT mitre saw is ideal for framing, window fitting, kitchen fitting and more. The powerful blades cut quickly and cleaning, while the built in XPS cross cut positioning system increases accuracy and visibility. The 2 6.0Ah batteries allow for use without a wired power source and aids in portability.

Features and Benefits
• Built in XPS cross cut positioning system increases accuracy and visibility
• 2 6.0Ah battery packs allow for use without a wired power source

See full description
Specifications for DCS727T2 Flexvolt 54V 250MM Mitre Saw with 2 6.0AH Battery
  • Model Number
    DCS727T2
  • Blade Speed
    4,300rpm
  • Maximum Depth of Cut
    305mm
  • Blade Size
    250mm
  • Mitre Capacity
    60°
  • Length
    770mm
  • Number of Batteries Supplied
    2
  • Battery Capacity
    6.0A·h
  • Depth
    480mm
  • Weight
    20.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome