DCS777N-XJ 54V XR F/Volt B/L Mitre Saw 216mm Bare

Order Code: ZT1026838X

£499.99 Inc VAT (20%)


Description

This full-size 216mm Mitre Saw is powered by a single XR FLEXVOLT battery (not included). A built-in XPS LED provides long term accuracy and clear cut line, even in bright sunlight.

Features and Benefits:
The classic saw design improved and updated for the modern cordless user.
XPS shadow line cut indicator provides fast accurate alignment of the blade while illuminating the workpiece for increased productivity, no adjustment required.
Improved dust extraction efficiency.
The base and fence have been machined to meet the accuracy of the most demanding applications.
Head lock functions allow the head to be fixed restricting the traverse function for trim applications and ease of transportation.
Integrated positive mitre stops at 15 - 22.5 - 30 - 45 degrees, quick release mitre mechanism up to 50 degrees.
Sliding left hand fence with measuring scale for improved material support and management.
Compact internal rail design for huge cutting capacity in a highly transportable format.

Technical Specification:
Voltage - 54.
Blade speed - 6300rpm.
Blade diameter - 216mm.
Blade bore - 30mm.
Bevel capacity - 48°.
Mitre capacity left and right - 50 / 50°.
Cutting capacity at 90 deg / 45 deg W x H - 173mm x 62mm.
Cutting capacity at 90 deg / 90 deg W x H - 270mm x 62mm.
Cutting capacity at 45 deg / 90 deg W x H - 189mm x 62mm.
Max. cutting capacity at 45 deg/ 45 deg - 190 x 48mm.
Max. depth of cut (saws) - 80mm.
Weight - 14kg.
Depth - 550mm.
Length - 490mm.

Supplied With:
TCT tooth saw blade.
Blade spanner.
Material clamp.

Body Only/Naked Machine, Supplied without Battery or Charger.

See full description
Specifications for DCS777N-XJ 54V XR F/Volt B/L Mitre Saw 216mm Bare
  • Battery Capacity
    6.0A·h
  • Battery Type
    Lithium-ion
  • Model Number
    DCS777N-XJ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome