DLS714NZ LXT Slide Compound Mitre Saw 36V (2 x 18V) Bare Unit MAKDLS714NZ

Order Code: ZT2423152S

£699.99 Inc VAT (20%)


Description

The Makita DLS714 LXT Slide Compound Mitre Saw is powered by 2 x 18V Li-ion batteries in series to supply energy that is equal to a 36V DC motor drive system. Its brushless motor provides increased efficiency and extended work time. The soft start feature and electric brake increase user safety. Its easy-to-grip handle features an anti-slip elastomer surface. There is also an LED indicator panel for battery fuel and an indication of automatic speed control. Equipped with Battery Protection Circuit designed to protect the battery from damages due to over-discharge, high temperature or overload current. Supplied as a Bare Unit - No Battery or Charger. Specification No Load Speed 5,700/min. Blade 190 x 20mm Bore Max. Bevel Range 45-5 Max. Mitre Range 47-57 Max. Cutting Capacity 52 x 300mm Weight 13.0kg

See full description
Specifications for DLS714NZ LXT Slide Compound Mitre Saw 36V (2 x 18V) Bare Unit MAKDLS714NZ
  • Supply Voltage
    36V
  • Blade Diameter
    190mm
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    20mm
  • Power Source
    Cordless 36v
  • Type
    Sliding Compound
  • Length
    655mm
  • Mitre Capacity
    47 - 57°
  • Weight
    13.5kg
  • Noise / Vibration Information
    Sound Pressure Level 88 dB(A)
    Sound Power Level 97 dB(A)
  • Bevel Capacity
    45 - 5°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome