The Makita DLS714 LXT Slide Compound Mitre Saw is powered by 2 x 18V Li-ion batteries in series to supply energy that is equal to a 36V DC motor drive system. Its brushless motor provides increased efficiency and extended work time. The soft start feature and electric brake increase user safety. Its easy-to-grip handle features an anti-slip elastomer surface. There is also an LED indicator panel for battery fuel and an indication of automatic speed control. Equipped with Battery Protection Circuit designed to protect the battery from damages due to over-discharge, high temperature or overload current. Supplied as a Bare Unit - No Battery or Charger. Specification No Load Speed 5,700/min. Blade 190 x 20mm Bore Max. Bevel Range 45-5 Max. Mitre Range 47-57 Max. Cutting Capacity 52 x 300mm Weight 13.0kg