DLS713NZ Slide Compound Mitre Saw 18V Bare Unit

Order Code: ZT2423160S

£1,199.99 Inc VAT (20%)


Description

Makita DLS713 Slide Compound Mitre Saw with a double sliding mechanism. Its 4-pole slide construction promotes vibration-free, precise and exact cutting. Extremely portable and compact for easy transportation. For added safety, it has an electric brake. Comes as a Bare Unit, No Battery or Charger. Specification: No Load Speed: 2,200/min. Blade Diameter x Bore: 190 x 20mmMax. Bevel Range: 45-5ºMax. Mitre Range: 45-57ºDepth of Cut: @90° 52mm, @45° 25mmWeight:12.7kg

See full description
Specifications for DLS713NZ Slide Compound Mitre Saw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Bore Diameter
    20mm
  • Blade Diameter
    190mm
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome