DT99568 XR Extreme Runtime Mitre Saw Blade - 216mm x 30mm x 24T
0
1
2

DT99568 XR Extreme Runtime Mitre Saw Blade - 216mm x 30mm x 24T

Order Code: ZT4133325S

£51.99 Inc VAT (20%)


Description

Dewalt DT99568 XR Extreme Runtime Mitre Saw Blade 216mm x 30mm x 24T
This XR Extreme Runtime Mitre Saw Blade can deliver up to 43 metres of cut when used with the 54v FLEXVOLT Mitre Saw in comparison to 28 metres when used with standard XR 18V Power Tools. The DT99568 is best suited to tough, heavy duty applications.
The blades 24 tooth configuration provides a course/rough cut, coupled with efficient debris removal to the professional user. Ideal for general ripping tasks, this saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of mitre saws.

Features:
Twice as durable as similar standard accessories.
Extreme runtime design.
Perfect for general ripping tasks.
Fine grade carbide tips.
Ultra thin kerf.
ATB+R tooth configuration.
Optimised hook angle for low cutting force.
Body slots for low vibration.
Optimised face shear for fast cutting.

Specification:
Blade Diameter: 216 mm
Bore Diameter: 30 mm
Number of Teeth: 24
Tooth Shape: WZ/FZ
Section Width: 2.16 mm
Material: HW
Hook Angle: 25°
Weight: 1.2kg

See full description
Specifications for DT99568 XR Extreme Runtime Mitre Saw Blade - 216mm x 30mm x 24T
  • Weight
    1.2kg
  • Blade Diameter
    216mm
  • Bore Diameter
    30mm
  • Number of Teeth
    24
  • Product Type
    Mitre Saw Blade
  • Section Width
    2.16mm
  • Cutting Capacity
    216mm x 30mm