0
1
2

DT99572 Extreme Runtime Saw Blade - 250mm x 30mm x 36T

Order Code: ZT4133302S

£49.99 Inc VAT (20%)


Description

Dewalt DT99572 Extreme Runtime Saw Blade 250mm x 30mm x 36T
The Dewalt DT99572 Extreme Runtime Circular Saw Blade is 250mm in diameter with a 30mm bore and 36 teeth. This saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. It has an ultra thin kerf design for smooth cuts and fine carbide tips for a long life. ATB+R tooth configuration for a quality cut and an optimised hook angle for low cutting force. The blade also has body slots for low vibration.

Features:
For use with XR FlexVolt range and all compatible corded and cordless circular saws, mitre saws and table saws.
Optimized for cordless with up to 2x more cuts per charge.
C3 Next gen carbide with up to 3 regrinds.

Specification:
Part number: DT99572
Diameter: 250 mm
Tooth Direction: Clockwise
Bore Size: 30 mm
Number of Teeth: 36
Application Material: Multi Material
Kerf Thickness: 2.16 mm

See full description
Specifications for DT99572 Extreme Runtime Saw Blade - 250mm x 30mm x 36T
  • Diameter
    250mm
  • Product Type
    Saw Blade
  • Number of Teeth
    36
  • Bore Diameter
    30mm
  • Kerf Thickness
    2.16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome