DT99574 XR Extreme Runtime Mitre Saw Blade - 305mm x 30mm x 42T
0
1

DT99574 XR Extreme Runtime Mitre Saw Blade - 305mm x 30mm x 42T

Order Code: ZT4133296S

£61.99 Inc VAT (20%)


Description

Dewalt DT99574 XR Extreme Runtime Mitre Saw Blade 305mm x 30mm x 42T
This XR Extreme Runtime Mitre Saw Blade can deliver up to 48 metres of cut when used with the 54v FLEXVOLT Mitre Saw in comparison to 39 metres when used with standard XR 18V Power Tools. The DT99574 with its 42 tooth configuration delivers fast and accurate cuts in heavy-duty applications.
Perfectly suited to the cutting of large and thick timbers and various other site materials. This saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of mitre saws.

Features:
Twice as durable as similar standard accessories.
Extreme runtime design.
Suited to the cutting of large and thick timbers and various other site materials.
Fine grade carbide tips.
Ultra thin kerf.
ATB+R tooth configuration.
Optimised hook angle for low cutting force.
Body slots for low vibration.
Optimised face shear for fast cutting.

Specification:
Blade Diameter: 305 mm
Bore Diameter: 30 mm
Blade Thickness: 1.6mm
Kerf Thickness: 2.16mm
Kerf Type: Thin
Number of Teeth: 42
Tooth Direction: Clockwise
Tooth Geometry: ATB+R
Rake Angle: POS 7
Max RPM: 4800
Weight: 1.2kg

See full description
Specifications for DT99574 XR Extreme Runtime Mitre Saw Blade - 305mm x 30mm x 42T
  • Diameter
    305mm
  • Number of Teeth
    42
  • Product Type
    Mitre Saw Blade
  • Bore Diameter
    30mm
  • Weight
    1.2kg
  • Blade Thickness
    1.6mm
  • Kerf Thickness
    2.16mm
  • Cutting Capacity
    305mm x 30mm