0
1

DWS727 XPS Double Bevel Slide Mitre Saw 250mm 1675W 240V DEWDWS727

Order Code: ZT1277138P

£1,429.99 Inc VAT (20%)


Description

The DEWALT DWS727 Double Bevel Slide Mitre Saw with XPS cross cut positioning system for increased accuracy and visibility, unlike a laser system it does not require any calibration. The grooving stop allows for adjustment of the cutting depth, ideal for grooving and rebating applications. Whilst the cam action, mitre lock function, makes mitre setting faster and easier, allowing the user to quickly adjust angles between 0-50 left and 0-60 right. Fitted with a large dual sliding fence that provides maximum support when cutting larger materials. There is also an integrated short stop for repetitive cuts. It has a compact, lightweight design that is ideal for site work and easily transported. AIRLOCK compatible, dust extraction improves cut line visibility and provides cleaner and safer job sites. Specification Input Power 1,675W No Load Speed 4,300/min. Blade 250 x 30mm Bore Capacity (mm) 90/90 305 x 77mm, 90/45 305 x 50mm, 45/90 210 x 77mm, 45/45 210 x 50mm Mitre Capacity (Right/Left) 60/50 Bevel Capacity 49/49 Weight 23kg 1 x DEWALT DWS727 XPS Double Bevel Slide Mitre Saw 240V Version

See full description
Specifications for DWS727 XPS Double Bevel Slide Mitre Saw 250mm 1675W 240V DEWDWS727
  • MFR Part No.
    DWS727-GB
  • Blade Diameter
    250mm
  • Supply Voltage
    240V
  • Bore Diameter
    30mm
  • Input Power
    1675W
  • Power Source
    Corded 240v
  • Type
    Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome