DWS777-LX 216mm 1800W Slide Mitre Saw comes with XPS 110V

DWS777-LX 216mm 1800W Slide Mitre Saw comes with XPS 110V

Order Code: ZT1028591X

£439.99 Inc VAT (20%)
£499.9912% off


Description

The classic saw design improved and updated for the modern user
New 1800 Watt motor for powerful cutting in all materials (1600 Watt Low Voltage version UK Only)
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
New Single Point Dust Extraction Airlock compatible
The base and fence have been machined to meet the accuracy requirements of the most demanding applications
Head lock function allows the head to be fixed, restricting the traverse function for trim applications and ease of transportationIntegrated positive mitre stops at 15°, 22.5°, 30°, 45°, quick release mitre mechanism up to 50°
Sliding left hand fence with measuring scale for improved material support and management
Compact internal rail design for huge cutting capacity in a highly transportable format

See full description
Specifications for DWS777-LX 216mm 1800W Slide Mitre Saw comes with XPS 110V
  • Mitre Cutting Range
    L 50 to R 50°
  • No Load Speed
    6,300rpm
  • Bevel Cutting Range
    0 to 48°
  • Max. Cross Cut
    270 x 62mm
  • Supply Voltage
    110V
  • Weight
    14kg
  • Arbor Diameter
    30mm
  • MFR Part No.
    DWS777
  • Blade Diameter
    216mm
  • Power Rating
    1,800W
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Single Bevel