GCM 12 GDL Professional Mitre Saw 1500W 240V - BSH601B23670

GCM 12 GDL Professional Mitre Saw 1500W 240V - BSH601B23670

Order Code: ZT4037752S

£1,139.99 Inc VAT (20%)


Description

Bosch GCM 12 GDL Professional Mitre Saw with a double line laser and top-quality saw blade, ensures highly accurate cuts. The mitre saw´s innovative, maintenance-free glide arm is extremely robust and offers high endurance. Thanks to the glide arm´s hinge design, the GCM 12 GDL Professional is compact from front to back. Other features include: intelligent brake system, precision double line laser, and soft start.The GCM 12 GDL Professional is intended for cross, mitre bevel and groove cuts in wood, timber beams, and wood composites as well as in board materials and floor panels. Compatible with the Bosch Click & Clean dust extraction system as well as various stands.Specifications:Input Power: 1,500W.No Load Speed: 4,000/min.Saw Blade: 305 x 30mm bore.Cutting Capacity @0° 104 x 341mm.Cutting Capacity 0° with Spacer (max. Vertical): 100 x 250mm.Cutting Capacity 0° with Spacer (max. Horizontal): 60 x 350mm.Cutting Capacity 45° Mitre: 104 x 240mm.Cutting Capacity 45° Bevel: 51 x 341mm.Mitre Setting Left/Right: 52° / 60°.Bevel Setting Left/Right: 47° / 47°.Tool Dimensions (width x length x height): 670 x 1100 x 740mm.Weight: 32.1kg.

See full description
Specifications for GCM 12 GDL Professional Mitre Saw 1500W 240V - BSH601B23670
  • Power Source
    Corded 240V
  • Type
    Sliding
  • Input Power
    1500W
  • Bore Diameter
    30mm
    305mm