0
1
2
3
4

GCM 18V-216 D Biturbo Brushless 18V Mitre Saw

Order Code: ZT3426345S

£699.99 Inc VAT (20%)


Description

The GCM 18V-216 D Professional is versatile for cross cuts, miter cuts, and bevel cuts in wood, aluminium, and PVC plastic. It is compatible with all batteries and chargers in the Bosch Professional 18V System. For maximum power, use ProCORE18V ≥ 5.5 Ah. For sufficient runtime, 8 Ah or 12 Ah are recommended. It is also compatible with all Bosch dust extractors, GTA saw stands, and saw blades for cordless miter saws. Also compatible with AMPShare, the multi-brand battery alliance.

Features and Benefits
• Corded cutting performance thanks to the BITURBO Brushless drive train
• Easy control of long materials during cutting
• Higher convenience and flexibility at challenging cuts due to dual bevel function

See full description
Specifications for GCM 18V-216 D Biturbo Brushless 18V Mitre Saw
  • Bevel Capacity
    45° L - 0° R°
  • Supply Voltage
    18V
  • Weight
    14.7kg
  • Mitre Capacity
    47° L / 47° R°
  • MFR Part No.
    0601B51000
  • Power Source
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome