GCM 18V-216 Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B41000

Order Code: ZT4037441S

£529.99 Inc VAT (20%)


Description

Bosch GCM 18V-216 Professional Mitre Saw with BITURBO brushless technology, exploits the full potential of the ProCORE18V batteries. Delivers cordless flexibility with corded power. Offers an exceptionally strong performance, equal to corded 1, 600W mitre saws whilst providing completely cordless manoeuvrability and outstanding compactness. With a cutting depth of 70mm, this tool sets an unparalleled market standard, making it the ideal option for the widest range of applications. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Supplied with: 1 x Clamp, 1 x Insert Plate, 1 x Dust Bag, 1 x SDS Saw Blade Lock and 1 x Circular Saw Blade, Standard for Wood, 216 x 30 x 1.7mm x 24T. Specifications: No Load Speed: 4, 600/min. Blade: 216 x 30mm Bore. Cutting Capacity (mm) : @0° 70 x 270, @45° Mitre 70 x 190, 45° Bevel 45 x 270. Mitre Setting (Left/Right) : 47°/47°. Bevel Setting (Left/Right) : 45°/0°. Weight: 14.7kg.

See full description
Specifications for GCM 18V-216 Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B41000
  • Power Source
    Cordless 18v
  • Type
    Sliding
  • Bore Diameter
    30mm
    216mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome