0
1
2
3

GCM 18V-254 D Biturbo Brushless 18V Mtresaw

Order Code: ZT3447087S

£719.99 Inc VAT (20%)


Description

The BITURBO Brushless drive train, combined with its ProCORE18V battery, provides the cordless GCM 18V-254 D Professional with strong cutting performance. The detachable workpiece supports, and long table extensions, allow the mobile miter saw to easily control long materials during cutting. Even challenging cuts are done with more comfort and flexibility thanks to the dual bevel setting with the ergonomic bevel lock wheel.

Features and Benefits
• Strong corded cutting performance due to BITURBO Brushless drive train
• Even long materials can be easily controlled during cutting
• More comfort and flexibility for demanding cuts due to dual bevel function

Applications
Cross cuts, miter cuts, as well as bevel cuts in wood, aluminium, and PVC plastic are the ideal application areas of the GCM 18V‐254 D Professional. It is compatible with all batteries and chargers in the Bosch Professional 18V System. For maximum power, use ProCORE18V ≥ 5.5 Ah. For sufficient runtime, 8 Ah or 12 Ah are recommended. It is also compatible with all Bosch dust extractors, GTA saw stands, and saw blades for cordless miter saws. Also compatible with AMPShare, the multi-brand battery alliance.

See full description
Specifications for GCM 18V-254 D Biturbo Brushless 18V Mtresaw
  • Supply Voltage
    18V
  • MFR Part No.
    0601B51100
  • Blade Diameter
    254mm
  • Power Source
    Battery
  • Bevel Capacity
    47° L - 47° R°
  • Bore Diameter
    30mm
  • Battery Type
    ProCore18V
  • Mitre Capacity
    48° L / 48° R°
  • Weight
    17.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome