GCM 18V-254 D Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B51100

Order Code: ZT4037641S

£729.99 Inc VAT (20%)


Description

Bosch GCM 18V-254 D Professional Mitre Saw with BITURBO brushless technology, exploits the full potential of the ProCORE18V batteries. Delivers cordless flexibility with corded power. The detachable workpiece supports, and long table extensions allow, the mobile mitre saw to easily control long materials during cutting. Even challenging cuts are done with more comfort and flexibility thanks to the dual bevel setting with the ergonomic bevel lock wheel. Its compact design with various one- or two-handed carrying options makes it easy to transport. Higher precision is ensured due to the dual laser lines on the left and right side of the saw blade. Suitable for cross cuts, mitre cuts, and bevel cuts in wood, aluminium, and PVC plastic. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Supplied with: 1 x Clamp, 1 x Dust Bag, 2 x Work piece Supports (flexibly pluggable) , 1 x Circular Saw Blade, Standard for Wood, 254 x 30 x 2.2mm x 48T. Specifications: No Load Speed: 4, 500/min. Blade: 254 x 30mm Bore. Cutting Capacity (mm) : @0° 90 x 305, @45° Mitre 90 x 215, @45° Bevel 55 x 305. Mitre Setting (Left/Right) : 48°/48°. Bevel Setting (Left/Right) : 47°/47°. Weight: 17.7kg.

See full description
Specifications for GCM 18V-254 D Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B51100
  • Power Source
    Cordless 18v
  • Type
    Sliding
  • Bore Diameter
    254mm
    30mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome