GCM 18V-305 GDC Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B43000

Order Code: ZT4037556S

£1,199.99 Inc VAT (20%)


Description

Bosch GCM 18V-305 GDC Professional Mitre Saw with BITURBO brushless technology, exploits the full potential of the ProCORE18V batteries. Fully optimised for ProCORE18V technology, the mitre saw's brushless motor delivers cordless power equal to a 2000W corded mitre saw. This saw offers a user Interface as well as connectivity for quick battery status check and speed selection, including ECO mode. Features like tool-less saw blade change, upfront bevel control, and motor brake enhance the safety of the saw. Ideal for compound cutting as well as a broad range of materials. The saw can be mounted on multiple Bosch GTA stands. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Supplied with: 1 x Clamp, 1 x Insert Plate, 1 x Dust Bag, 1 x SDS Saw Blade Lock, 1 x Internal Hexagon, 1 x GCY 42 Professional Bluetooth Low Energy Module and 1 x Cordless Saw Blade, Expert for Wood, 305 x 2.2/1.6 x 30mm x 60T. Specifications: No Load Speed: 2, 550-4, 000/min. Blade Diameter: 305 x 30mm Bore. Cutting Capacity (mm) : @0° 104 x 341, @0° with spacer (max. vertical) 120 x 200, @0° with spacer (max. horizontal) 45 x 400, @45° Mitre 104 x 240, @45° Bevel 40 x 341. Mitre Setting (Left/Right) : 52°/60°. Bevel Setting (Left/Right) : 47°/47°. Weight: 26.6kg.

See full description
Specifications for GCM 18V-305 GDC Professional Biturbo Mitre Saw 18V Bare Unit - BSH601B43000
  • Power Source
    Cordless 18v
  • Type
    Sliding
  • Bore Diameter
    30mm
    305mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome