GCM 305-254 D Mitre Saw

Order Code: ZT3947721S

£599.99 Inc VAT (20%)


Description

The fully featured mitre saw with cordless flexibility and corded performance includes a user interface for speed selection, giving you a better user experience. The brushless technology gives off power of a corded 1,600 W. As well as a two- point dust extraction for cleaner and healthier working environment.

Features and Benefits
• User interface gives of direct power tool feedback and setting adjustments
• User friendly experience as no other tools are needed for the use of the mitre saw
• Precision dual laser
• LED light to illuminate the work area

See full description
Specifications for GCM 305-254 D Mitre Saw
  • No Load Speed
    4500rpm
  • Length
    365mm
  • Power Source
    Electric
  • Mitre Capacity
    90 x 215 mm°
  • MFR Part No.
    0601B49170
  • Blade Diameter
    254mm
  • Product Type
    Mitre Saw
  • Weight
    19.8kg
  • Width
    845mm
  • Bevel Capacity
    55 x 305 mm -°
  • Power Rating
    1500W
  • Bore Diameter
    30mm
  • Height
    575mm
  • Cutting Capacity
    90 x 305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome