GCM 350-254 Professional Mitre Saw 1450W 110V - BSH601B22660

Order Code: ZT4037822S

£639.99 Inc VAT (20%)


Description

The Bosch GCM 350-254 Professional Mitre Saw with variable cutting speeds, this makes it highly versatile and ideal for use in various materials. Other features include: bevel detent turrent, precision laser, soft start, and speed selection. It's quick and easy to change the blade, without the need for additional tools. The GCM 350-254 Professional is intended for cross, mitre, bevel, and groove cuts in wood, timber beams, wood composites as well as board materials, floor panels, aluminium, and plastic. Compatible with the Bosch Click & Clean dust extraction system as well as various stands. Specifications: Input Power: 1,450W.No Load Speed: 4,600/min.Saw Blade: 254 x 30mm bore. Cutting Capacity @0° 89 x 320mm.Cutting Capacity 0° with Spacer (max. Vertical): 100 x 250mm.Cutting Capacity 0° with Spacer (max. Horizontal): 60 x 350mm. Cutting Capacity 45° Mitre: 89 x 226mm.Cutting Capacity 45° Bevel: 50 x 320mm. Mitre Setting Left/Right: 52° / 60°.Bevel Setting Left/Right: 47° / 47°. Tool Dimensions (width x length x height): 820 x 560 x 490mm. Weight: 24.2kg. Bosch GCM 350-254 Professional Mitre Saw 110V Version.

See full description
Specifications for GCM 350-254 Professional Mitre Saw 1450W 110V - BSH601B22660
  • Power Source
    Corded 110V
  • Type
    Sliding
  • Input Power
    1450W
  • Bore Diameter
    254mm
    30mm