General Purpose Table Mitre Saw Blade 250 X 30MM X 40T ATB

Order Code: ZT1285451P

£49.99 Inc VAT (20%)
£63.9921.5% off


Description

This Irwin General Purpose Table amp; Mitre Saw Blade has the following specifications: Blade Diameter: 250mm.Bore: 30mm.Teeth: 40.Kerf Thickness: 3.0mm.Tooth Config: ATB.Machine: Table amp; Mitre.

Specifications for General Purpose Table Mitre Saw Blade 250 X 30MM X 40T ATB
  • Bore Diameter
    250 x 30mm
  • Number of Teeth
    40
  • Rake
    15
  • Rake Type
    ATB
  • Blade Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome