0
1

GTA 2500 W Gravity Rise Mitre and Combination Saw Stand - 0 601 B12 100

Order Code: ZT1253675X

£379.99 Inc VAT (20%)


Description

Unlimited flexibility - The new mobility concept for benchtop tools

Features:

• Length of work bench 1044mm.

• Length of work bench extended 2504mm.

• Dimensions of table when folded up 1220 x 710 x 650 mm

• Double the benefit: a means of transport and a work bench in one.

• Easy to assemble and dismantle with only one lever movement, without having to remove the benchtop tool.

• Large rubber tyres for convenient transport, even on uneven construction site terrain.

• Robust steel construction for high level of work safety and long lifetime.

• Excellent stability on any surface due to height-adjustable feet

See full description
Specifications for GTA 2500 W Gravity Rise Mitre and Combination Saw Stand - 0 601 B12 100
  • Weight
    Weight with accessories 34.8kg
  • Height
    947mm
  • Product Type
    Gravity Rise Mitre and Combination Saw Stand
  • MFR Part No.
    0 601 B12 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome