GTA 2600 Benchtop Leg Stand for Mitre and Combination Saws - 0 601 B12 300

Order Code: ZT1253674X

£139.99 Inc VAT (20%)


Description

Designed for all Bosch Professional mitre/sliding mitre saws and combo saws; suits most of the saws in the market
Features:
• Length of work bench with extension 2.6m.
• Tool mounts with safety lock for fast and safe assembly.
• Easy fold/unfold legs with push of a button.
• Dimensions of table when folded up 820mm
• Rubber end caps on legs for rough surfaces.
• Height adjustable leg for uneven floors up to 30mm.
• Work piece supports with height adjustment for long work pieces.

See full description
Specifications for GTA 2600 Benchtop Leg Stand for Mitre and Combination Saws - 0 601 B12 300
  • Weight
    With Accessories 19.6kg
  • MFR Part No.
    0 601 B12 300
  • Product Type
    Benchtop Leg Stand for Mitre and Combination Saws
  • Width
    610mm
  • Height
    947mm
  • Load Capacity
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome