0
1

HM100T 254mm 2in1 Combination Table & Mitre Saw 230V

Order Code: ZT1718316S

£399.99 Inc VAT (20%)


Description

Scheppach HM100T is an innovative combination of two saw types in one machine - mitre saw and table saw. It turns in a few seconds from cross cut saw into a bench top circular sawing machine. Includes powerful 1800 W motor, 254 mm Ø tct sawblade, 5000 rpm blade cutting speed for precise and clean cuts, torsion resistant design and top quality construction. Ideal for workshop and on site use, this 2in1 purpose portable saw is suitable for a variety of cutting applications.

See full description
Specifications for HM100T 254mm 2in1 Combination Table & Mitre Saw 230V
  • Supply Voltage
    230V
  • Motor Power
    1800W
  • Blade Diameter
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome