KGS 18 LTX Bl 254 Brushless Mitre Saw 18V 1 X 4.0Ah Li-ion

Order Code: ZT3609826S

£459.99 Inc VAT (20%)

Currently unavailable

Description

KGS 18 LTX BL 254 Brushless Mitre Saw 18V 1 x 4.0Ah Li-ion
The Metabo KGS 18 LTX BL 216 Brushless Mitre Saw comes with a powerful brushless motor for sawing like a mains-powered tool. Soft start and overload protection provide a long motor and drive service life. It has a large cutting capacity thanks to the sliding function for wide work pieces.

The turntable features stop points of common angles for fast, precise setting. With saw blade inclination from -2 to 47°, making it suited to undercuts. A quick-action clamp for secure fixing of the work piece from the top or front. There is also a depth guide for easy creation of grooves.

Precision Cut Line (PCL) provides a precise shadow cutting line, without re-adjustment, thanks to a cleverly positioned LED. All scales and operating elements are visible from the working position and can be operated intuitively. Fitted with ergonomic handle areas for easy carrying, with one or two hands.

Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.

Supplied with: 1 x Classic Cordless Cut Wood Saw Blade 254 x 30mm x Z48, 2 x Table Length Extensions, 1 x Length Guide, 1 x Material Clamp, 1 x Tool for Saw Blade Change, 1 x Chip Collection Bag, 1 x 18V 4.0Ah Li-Power Battery Pack and 1 x AIR COOLED Charger ASC 55.

Specifications:

No Load Speed: 4, 000/min.
Max. Cutting Speed: 53 m/s.
Saw Blade: 254 x 30mm.
Max. Cutting Width 90°/45°: 305/215mm.
Max. Cutting Depth 90°/45°: 92/47mm.
Cutting Capacity (mm) : 90°/90° 305 x 92, 45°/45° 215 x 47.
Turntable Setting Left/Right: 50°/50°.
Saw Blade Tilt Left/Right: 47°/2°.
Support Surface: 345 x 760mm.
Weight: 14.8kg (without battery pack) .

Technical Specs
No Load Speed: 4, 000/min.
Max. Cutting Speed: 53 m/s.
Saw Blade: 254 x 30mm.
Max. Cutting Width 90°/45°: 305/215mm.
Max. Cutting Depth 90°/45°: 92/47mm.
Cutting Capacity (mm) : 90°/90° 305 x 92, 45°/45° 215 x 47.
Turntable Setting Left/Right: 50°/50°.
Saw Blade Tilt Left/Right: 47°/2°.
Support Surface: 345 x 760mm.
Weight: 14.8kg (without battery pack) .

See full description
Specifications for KGS 18 LTX Bl 254 Brushless Mitre Saw 18V 1 X 4.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Type
    Sliding
  • Bore Diameter
    254mm
    30mm
  • Battery Supplied
    1 x 4.0Ah Li-ion