KGS 254 M Mitre Saw 1800W 240V

Order Code: ZT4183913S

£299.99 Inc VAT (20%)


Description

The Metabo KGS 254 M Mitre Saw has a robust die-cast aluminium design making it ideal for the highest demands. With a large cutting capacity thanks to the sliding function for wide work pieces. A laser provides an exact display of the cutting line. All scales and operating elements are visible from the working position and can be operated intuitively. Fast and precise setting of common angles using stop points.
A depth guide provides easy creation of grooves. There is also a quick-action clamp for secure fixing of the work piece from the top or front. The saw head can be inclined to the left, with additional angle range for undercuts. Sliding high rear fence profiles increase user safety. The spindle lock enables easy saw blade change, no dismantling of the pendulum guard required.
Compact lightweight design, easy to transport thanks to ergonomically-designed handles and saw head lock. An integrated dust scoop provides effective dust extraction. There is also a bright LED work light for illumination of the cutting line.

Specifications:
Input Power: 1, 800W.
No Load Speed: 4, 500/min.
Saw Blade: 254 x 30mm.
Maximum Cutting Width: @90 305mm, @45 205mm.
Maximum Cutting Depth: @90 92mm, @45 47mm.
Cutting Capacity: 90/90 305 x 92mm, 45/45 205 x 47mm.
Turntable Setting Left/Right: 47/47.
Saw Blade Tilt Left/Right:47/2.
Support Surface: 340 x 775mm.
Cable Length: 2m.
Weight: 16.3kg.

See full description
Specifications for KGS 254 M Mitre Saw 1800W 240V
  • Power Source
    Corded 240v
  • Type
    Sliding
  • Input Power
    1800W
  • Bore Diameter
    30mm
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome