0
1

KS 216 216mm Mitre Saw Lasercut 1350W 240V MPTKS216N

Order Code: ZT2423214S

£159.99 Inc VAT (20%)


Description

The Metabo KS 216 216mm Mitre Saw Lasercut has a compact, light weight design that is suitable for one-handed transport, making it easy to move and transport. The ergonomically-designed handles and saw head lock make for a comfortable transition. There are robust die-cast aluminium designs for the highest demands and an effective dust extraction via integrated dust scoop, keeps the saw and work place free from debris. Using the stop points allows for fast and precise setting of common angles. The integrated laser provides an exact display of the cutting line (mains powered, no batteries required). The saw has an infinitely extendable table width extension, removable to put long panels, slabs etc. Underneath with a high sliding rear fence profiles for safe sawing. A material clamp provides secure fixing of the work piece from the top or front and the saw head can be inclined to the left, with additional angle range for undercuts. All scales and operating elements are visible from the working position and can be operated intuitively. Easy saw blade change by means of spindle lock, so there is no dismantling of the pendulum protective cover. There is also a bright LED work light for illumination of the cutting line (mains powered, no batteries required). Specification Input Power 1,350W No Load Speed 3,450/min. Blade 216 x 30mm Bore Turntable Setting (Left/Right) 47/47 Max. Cutting Width 90/45 120/80mm Max. Cutting Depth 90/45 60/45mm, 90/90 120x60mm Double Mitre 45/45 80x45mm Cable Length 2m Weight 9.4kg

See full description
Specifications for KS 216 216mm Mitre Saw Lasercut 1350W 240V MPTKS216N
  • Bore Diameter
    30mm
  • Blade Diameter
    216mm
  • Supply Voltage
    240V
  • Input Power
    1350W
  • Power Source
    Corded 240v
  • Type
    Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome