LC1230N Metal Cutting Saw 305MM/12in 110V
0
1
2
3
4
5
6

LC1230N Metal Cutting Saw 305MM/12in 110V

Order Code: ZT3076152S

£469.99 Inc VAT (20%)


Description

Makita LC1230N Metal Cutting Saw 305mm / 12 Inch 110V
The Makita LC1230N Cut-Off Saw has a powerful 1650 watt motor to delivering up to 1300 rpm. Giving maximum cutting precision due to a high degree of rigidity with a saw blade which cuts quickly and precisely without sparks. The double-insulated machine is ideally suited to cold cutting pipe, angle iron, conduit, channel and more. The LC1230N is equipped with a quick vice for securing material retention and fast, repeated cut-offs, shaft lock for easy blade changes with just one wrench and anti-vibration for chop saw, for a decrease in the noise during the work and contributing to saving the saw blade life. The LC1230N is the current model replacing LC1230, the difference is the Lock off Button has been removed due to new legislation. (Video is of the older model). Comes in 110V and 240V models.

Features:
Carbide tipped blade lasts much longer than abrasive discs and cuts cleanly and accurately
No sparks and virtually burr-free
Particularly cost-effective in production and workshop environments
No tools are required for adjustment of the angle of the fence. Angle adjustment of the fence can be made by loosening the lever
Quick vice for convenience
Aluminium base
Dust tray can be dismounted from the machine
Comes With:
TCT blade
Safety goggles
Socket wrench
Carrying handle


Specification:
Depth of Cut @ 90°: 115 mm
Depth of Cut @ 45º: 90 mm
Hole Diameter: 25.4 mm
Max Wheel Diameter: 305 mm
Input wattage: 1650 w
No Load Speed: 1300 rpm
Vibration K factor: 1.5 m/sec²
Vibration no load: 3 m/sec²
Weight: 19.3 kg

See full description
Specifications for LC1230N Metal Cutting Saw 305MM/12in 110V
  • Product Type
    Metal Cutting Saw
  • Hole Diameter
    25.4mm
  • Power Rating
    1650W
  • Supply Voltage
    110V
  • Depth of Cut (90�)
    115mm
  • Blade Diameter
    305mm
  • Weight
    19.3kg
  • Depth of Cut (90°)
    115mm