LS002GZ01 XGT 40Vmax BL Slide Compound Mitre Saw 40V Bare Unit MAKLS002GZ01

Order Code: ZT2423570S

£819.99 Inc VAT (20%)


Description

The Makita LS002 XGT 40Vmax Slide Compound Mitre Saw has a powerful brushless motor that provides consistently smooth cutting. A soft start feature and electric brake provide increased user safety. The rail-forward design allows the rear of the machine to be placed close to the wall. There is a front knob for easy bevel adjustment and holders to support wider workpieces. The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level. Compatible with the Auto-Start Wireless System (AWS), connects to compatible dust extractors via Bluetooth. The dust extractor automatically runs while the switch is on. Supplied as a Bare Unit - No Battery or Charger. Supplied with 1 x TCT Saw Blade, 1 x Dust Bag, 1 x Triangular Rule, 1 x Vertical Vice, 1 x Hex Wrench and 1 x AWS Wireless Unit. Specification No Load Speed 4,800/min. Blade 216 x 30mm Bore Max. Cutting Capacity 70 x 312mm Max. Mitre Range 60-60 Max. Bevel Range 48-48 Weight 16.4kg

See full description
Specifications for LS002GZ01 XGT 40Vmax BL Slide Compound Mitre Saw 40V Bare Unit MAKLS002GZ01
  • Bore Diameter
    30mm
  • Supply Voltage
    40V
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    216mm
  • Power Source
    Cordless 40v
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome