LS0714 Sliding Compound Mitre Saw 190mm 1010W 110V MAKLS0714N11

Order Code: ZT2423598S

£469.99 Inc VAT (20%)


Description

The Makita LS0714N Sliding Compound Mitre Saw is compact and lightweight yet still boasts a powerful motor. The rails ride on linear ball bearings for extremely smooth and precise operation. A precision-machined aluminium base ensures the LS0714 produces consistent accurate cuts. The grooving stop allows adjustment of the cutting depth, allowing for grooving and rebating applications. Its compact design makes it the ideal choice where space to store or transport is limited. Supplied with 1 x 24 Tooth TCT Blade, 1 x Dust Bag, 1 x Vertical Vice, 1 x Socket Wrench, 1 x Holder, 1 x Triangular Rule, 2 x Lock-off Buttons and 1 x Kerf Block. Specification Input Power 1,010W No Load Speed 6,000/min. Blade 190 x 20mm Bore Mitre Range 57- 47 Mitre Cut @90 52 x 300mm, @ 45 52 x 212mm Weight 13.1kg The Makita LS0714 Sliding Compound Mitre Saw has been developed to improve cost-effectiveness by removing electronic circuit for soft start and constant speed from model LS0713. Ideal for making/modifying interior decorations around the home. It has a compact and lightweight design making it convenient to carry. The tool is double insulated and has a built-in dust collection system. Specification Input Power 1,010W No Load Speed 6,000/min. Blade 190 x 20mm Bore Mitre Range 57-47 Mitre Cut @90 52 x 300mm, @ 45 52 x 212mm Weight 12.6kg

See full description
Specifications for LS0714 Sliding Compound Mitre Saw 190mm 1010W 110V MAKLS0714N11
  • Supply Voltage
    110V
  • Blade Diameter
    190mm
  • Bore Diameter
    20mm
  • Input Power
    1010W
  • Power Source
    Corded 110v
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome