Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Mitre Saws
LS0714 Sliding Compound Mitre Saw 190mm 1010W 240V
By Makita
Order Code:
ZT2423580S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/tools-and-machining/mitre-saws/ls0714-sliding-compound-mitre-saw-190mm-1010w-240v/p/ZT2423580S
Add to quotation
View all Mitre Saws
Description
1 x Makita LS0714N Slide Compound Saw 190mm 240V Version.
Specifications
Specifications for LS0714 Sliding Compound Mitre Saw 190mm 1010W 240V
Blade Diameter
190mm
Supply Voltage
240V
Input Power
1010W
Bore Diameter
20mm
Power Source
Corded 240v
Type
Sliding Compound
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome