LS1040N Mitre Saw 260mm 1650W 110V MAKLS1040NL

Order Code: ZT2423544S

£299.99 Inc VAT (20%)


Description

The Makita LS1040N Mitre Saw has a robust design that delivers high-quality cuts. Adjustable extension arms and feet help to stabilise the machine whilst working with large timbers. Its electric brake increases user safety. Supplied with a dust collection bag for efficient dust and chip extraction. Specification Input Power 1,650W No Load Speed 4600/min. Blade Diameter x Bore 260 x 30mm Max. Mitre Range 45-90º Max. Mitre Cut @90 90.5 x 95mm Max. Bevel Range 45-90º Weight 12.4kg 1 x Makita LS1040N Mitre Saw 260mm 1650W 110V Version

See full description
Specifications for LS1040N Mitre Saw 260mm 1650W 110V MAKLS1040NL
  • Input Power
    1650W
  • Blade Diameter
    260mm
  • Bore Diameter
    30mm
  • Supply Voltage
    110V
  • Power Source
    Corded 110v
  • Type
    Compound
  • MFR Part No.
    LS1040N/1
  • No Load Speed
    4, 600rpm
  • Weight
    12.4kg
  • Noise / Vibration Information
    Sound Power Level 106 dB(A)
    Sound Pressure Level 93 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome