LS1040N Mitre Saw 260mm 1650W 240V

LS1040N Mitre Saw 260mm 1650W 240V

Order Code: ZT2423627S

£279.99 Inc VAT (20%)


Description

The Makita LS1040N Mitre Saw 260mm 1650W in the 240V Version. Supplied with a dust collection bag for efficient dust and chip extraction.

Specifications for LS1040N Mitre Saw 260mm 1650W 240V
  • Bore Diameter
    30mm
  • Input Power
    1650W
  • Blade Diameter
    260mm
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • Type
    Compound