0
1

LS1219 305mm Slide Compound Mitre Saw 1800W 240V MAKLS1219

Order Code: ZT2423635S

£929.99 Inc VAT (20%)
£1,099.9915% off


Description

The Makita LS1219 Slide Compound Mitre Saw has a soft start feature and constant speed control with an electric brake for increased user control. The motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to a wall. There is a front knob for easy bevel adjustment and holders to support a wide workpiece. The mitre angle lock is easy to operate, there is also a one-touch sliding lock and large turn base for ease of use. The saw can be attached to a dust extractor if required. Specification Input Power 240V 1,800W, 110V 1,450W No Load Speed 3,200/min. Blade Diameter 305mm Bore Diameter 30mm Max. Mitre Range 60-60 Max. Mitre Cut @90 92 x 382mm Max. Bevel Range 48-48 Weight 29.5kg Makita 305mm Slide Compound Mitre Saw 240V Version

See full description
Specifications for LS1219 305mm Slide Compound Mitre Saw 1800W 240V MAKLS1219
  • Input Power
    1800W
  • Supply Voltage
    240V
  • Bore Diameter
    30mm
  • Blade Diameter
    305mm
  • Power Source
    Corded 240v
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome