LS1219L 305mm Slide Compound Mitre Saw with Laser 1450W 110V

LS1219L 305mm Slide Compound Mitre Saw with Laser 1450W 110V

Order Code: ZT2423701S

£899.99 Inc VAT (20%)


Description

The Makita LS1219L 305mm Slide Compound Mitre Saw with Laser in the 110V Version. Supplied with: 1 x TCT Saw Blade 305 x 30mm.1 x Dust Bag.1 x Triangular Rule.1 x Vertical Vice.1 x Hex Wrench.

Specifications for LS1219L 305mm Slide Compound Mitre Saw with Laser 1450W 110V
  • Bore Diameter
    30mm
  • Input Power
    1450W
  • Supply Voltage
    110V
  • Blade Diameter
    305mm
  • Power Source
    Corded 110V
  • Type
    Sliding Compound