0
1

LS1219L 305mm Slide Compound Mitre Saw with Laser 1800W 240V MAKLS1219L2

Order Code: ZT2423690S

£929.99 Inc VAT (20%)


Description

The Makita LS1219L Slide Compound Mitre Saw features a built-in laser guide. The motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to a wall. The motor features a soft start feature and constant speed control with an electric brake for increased user control. There is a front knob for easy bevel adjustment and holders to support a wide workpiece. The mitre angle lock is easy to operate, there is also a one-touch sliding lock and large turn base for ease of use. The saw can be attached to a dust extractor if required. Specification Input Power 240V 1,800W, 110V 1,450W No Load Speed 3,200/min. Blade Diameter 305mm Bore Diameter 30mm Max. Mitre Range 60-60 Max. Mitre Cut @90 92 x 382mm Max. Bevel Range 48-48 Weight 29.5kg Makita LS1219L 305mm Slide Compound Mitre Saw with Laser 240V Version

See full description
Specifications for LS1219L 305mm Slide Compound Mitre Saw with Laser 1800W 240V MAKLS1219L2
  • Blade Diameter
    305mm
  • Input Power
    1800W
  • Bore Diameter
    30mm
  • Supply Voltage
    240V
  • Power Source
    Corded 240v
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome