Makita LC1230N Metal Cutting Saw 305MM/12in 240V

Order Code: ZT2626321S

£649.99 Inc VAT (20%)


Description

Makita LC1230N Metal Cutting Saw 305mm / 12 Inch 240V
The Makita LC1230N Cut-Off Saw has a powerful 1650 watt motor to deliver up to 1300 rpm. Giving maximum cutting precision due to a high degree of rigidity with a saw blade that cuts quickly and precisely without sparks. The double-insulated machine is ideally suited to cold cutting pipe, angle iron, conduit, channel and more. The LC1230N is equipped with quick vice for securing material retention and fast, repeated cut-offs, shaft lock for easy blade changes with just one wrench and anti-vibration for chop saw, for decrease in the noise during the work and contributing to saving the saw blade life. The LC1230N is the current model replacing LC1230, the difference is the Lock off Button was removed due to new legislation. (Video is of older model). Comes in 110V and 240V models.

Features:
Aluminium base
Quick vise for convenience
No sparks and virtually burr-free
Dust tray can be dismounted from the machine
Particularly cost-effective in production and workshop environments
Carbide tipped blade lasts much longer than abrasive discs and cuts cleanly and accurately
No tools are required for adjustment of the angle of the fence. Angle adjustment of the fence can be made by loosening the lever
Comes With:
TCT blade
Socket wrench
Safety goggles
Carrying handle
Specification:
Weight: 19.3kg
Input wattage: 1650w
Hole Diameter: 25.4mm
No Load Speed: 1300 rpm
Vibration no load: 3 m/sec²
Depth of Cut @ 45º: 90 mm
Depth of Cut @ 90°: 115 mm
Vibration K factor: 1.5 m/sec²
Max Wheel Diameter: 305mm

See full description
Specifications for Makita LC1230N Metal Cutting Saw 305MM/12in 240V
  • Hole Diameter
    25.4mm
  • Weight
    19.3kg
  • Product Type
    Metal Cutting Saw
  • Supply Voltage
    240V
  • Depth of Cut (90�)
    115mm
  • Blade Diameter
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome