0
1
2
3
4

Ms 305 DB 12IN (305MM) Double Bevel Sliding Mitre Saw with Digital Mitre Read Out 110V

Order Code: ZT1028587X

£899.99 Inc VAT (20%)

Currently unavailable

Description

Features:

Mitre angle digital readout - provides repeatable accuracy to 0.1°
1800 Watt direct drive motor with constant power technology.

Dual integral jobsite lights illuminate the cut line.

Integral dust channel captures 75% of all dust by capturing dust near the cut on both sides of the blade and directing it to the back of the saw.

Unique inline motor design - for excellent visibility from both sides to the work piece and better balanced transport.

Mitre capacity 55° to the left and 60° to the right - for maximum versatility.

Mitre detents L & R at: 0°, 15°, 22.5°, 31.6°, 45°, 60°.

Dual-bevel design - to incline the saw head left & right 0° - 48° with bevel detents L & R at: 0°, 22.5°, 33,85°, 45°, 48°.

Fast and accurate bevel adjustment.

Supplied with workpiece clamp, saw blade (60 teeth), vacuum adaptor Ø 35 / 58 mm, wrench and 3 m cable.


Blade diameter (mm): 305

Power input (W): 1800
Max. cutting capacity 90 mitre 90 bevel (mm): 102 x 342
Max. cutting capacity 90 mitre/45 bevel (mm): 57 x 342
Max. cutting capacity 45 mitre/ 90 bevel (mm): 102 x 241
Max. cutting capacity 45 mitre/ 45 bevel (mm): 57 x 241

Cable length (m): 3

See full description
Specifications for Ms 305 DB 12IN (305MM) Double Bevel Sliding Mitre Saw with Digital Mitre Read Out 110V
  • Blade Diameter
    305mm
  • Weight
    29.5kg
  • Mitre Cutting Range
    L55 to R60°
  • Bevel Cutting Range
    L48 to R48°
  • MFR Part No.
    4933410210
  • Power Rating
    1,800W
  • No Load Speed
    3,200rpm
  • Includes
    Vacuum Adaptor 35mm / 58mm
    Wrench
    60 Teeth Saw Blade
    Work-piece Clamp
  • Supply Voltage
    110V
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Double Bevel
  • Max. Cross Cut
    342 x 102mm
  • Noise/ Vibration Information
    Sound pressure level 95 dB(A)
    Sound power level 108 dB(A)
    Vibration Emissions Cutting >2.5 m/s²
    Sound Uncertianty Value K 3 dB(A)
    Vibration Emissions Uncertainty Value K 1.5 m/s²
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome